7738WB0X - Switch/Nightlight Combo 15A 120V, WH

Eaton

  • $29.14 (Each)
  • $29.14 (Each)

  • $174.84 (Per 6)
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
7738WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7738W-BOX
Description
Switch/Nightlight Combo 15A 120V, WH
Eaton Led Nightlight With Switch, Auto-GRND/Led Nightlight, Decorator, #14 - #12 Awg, 15A, Residential, 120V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, -20-60?C, 1-Pole, Photo, DPLX, Thermoplas, PVC, 1W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664727801 / 00032664727801
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.14 (Each)
Standard Packaging
$174.84 (Per 6)
Resources
Images
 
 
7738WB0X - Small Image
 
7738WB0X - Large Image
 
7738WB0X - Large Image
 
7738WB0X - Large Image
 
7738WB0X - Video
Attachments
 
 
7738WB0X - Specification Sheet
Other Links
 
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
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
Switch/Nightlight Combo 15A 120V, WH
Description
SWITCH/NIGHTLIGHT COMBO 15A 120V, WH
extra long description
EWD 7738W-BOX Switch/Nightlight Com
Features
Eaton's nightlight receptacles combine a convenient LED nightlight with a variety of receptacles, allowing dimly lit interiors such as hallways or stairs to have their own customizable way-finding system. An integrated sensor automatically turns the nightlight on when it becomes dark and automatically turns it back off once the room has enough light. Additionally, our nightlight receptacles are dimmable, allowing you to set the perfect level of desired light for your needs.
Long Description
Eaton LED nightlight with switch, auto-grnd/LED nightlight, Decorator, #14 - #12 AWG, 15A, Residential, 120V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, Photo, dplx, thermoplas, PVC, 1W
Special Features
Residential Night Lights
Additional Information
media
Yes
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7738W-BOX
GTIN
00032664727801
UPC
032664727801
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
LED nightlight with switch
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7738WB0X.
Jump To:

Cross Referenced

These items are similar to 7738WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7738W Eaton Wiring Devices 00032664727801
6527-W Leviton 00078477313725

* All prices subject to change.

Begin Live Chat