7750VB0X - Usb Charging Station, 5V DC 5.0A, Iv

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7750VB0X
Manufacturer
Eaton
Manufacturer's Part Number
7750V-BOX
Description
Usb Charging Station, 5V DC 5.0A, Iv
Eaton Usb Multiport Charging Station, Corrosion Resistant, 5A, Flush Mount, 5V, Wire Leads, Ivory, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664737077 / 00032664737077
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
7750VB0X - Specification Sheet
Images
 
 
7750VB0X - Large Image
 
7750VB0X - Large Image
 
7750VB0X - Large Image
 
7750VB0X - Large Image
 
7750VB0X - Large Image
 
7750VB0X - Video
Other Links
 
 
7750VB0X - Other
 
7750VB0X - Other
 
7750VB0X - Other
 
7750VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
USB CHARGING STATION, 5V DC 5.0A, IV
Long Description
Eaton USB multiport charging station, Corrosion resistant, 5A, Flush mount, 5V, Wire leads, Ivory, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Special Features
Commercial grade deco
Product Type
Usb Charging Station, 5V DC 5.0A, Iv
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
extra long description
EWD 7750V-BOX USB Charging Station,
Additional Information
dimensions
1.4700 IN X 1.3000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
7750V-BOX
GTIN
00032664737077
UPC
032664737077
Taxonomies, Classifications, and Categories
Type
USB multiport charging station
Category Description
Residential receptacles
Packaging
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,UL Listed,CSA certified,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat