7949 - Switch Lever Guard W/.25" Padlock Holes

Eaton

  • $11.00 (Each)
  • $11.00 (Each)

  • $1,100.00 (Per 100)
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
7949
Manufacturer
Eaton
Manufacturer's Part Number
7949
Description
Switch Lever Guard W/.25" Padlock Holes
Switch Lever Guard, 0 Gang, 1.44 (W) X 4.19 (H) In, Polycarbonate Material, Jack Adapter Connection, Screw Mount, Desert Sand, Lever Actuator, 0.0005 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
040893042213 / 00040893042213
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Standard Packaging
$1,100.00 (Per 100)
Resources
Attachments
 
 
7949 - Specification Sheet
Images
 
 
7949 - Large Image
Specifications Sheets
 
 
7949 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
0
Material
Polycarbonate
Material, Color, and Finish
Color
Desert Sand
Descriptions
Description
SWITCH LEVER GUARD W/.25" PADLOCK HOLES
Features
Switch Lever Guard W/.25" Padlock Holes.
Product Type
Switch Lever Guard
Long Description
Switch Lever Guard, 0 gang, 1.44 (W) x 4.19 (H) in, Polycarbonate Material, Jack Adapter Connection, Screw Mount, Desert Sand, Lever Actuator, 0.0005 lb
Short Description
Switch Lever Guard, Desert Sand
extra long description
EWD 7949 Switch Lever Guard W/.25"
Special Features
Wall Plates Switch Lever Guard W/.25" Padlock Holes
Additional Information
dimensions
1.44 (W) x 4.19 (H) in
Connection Type
Jack Adapter
Mounting Type
Screw Mount
actuator type
Lever
package quantity
1 CA
Standards Met
UL MA
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7949
GTIN
00040893042213
UPC
040893042213
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight
0.0005 lb
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial Wall Plates;Telephone;Coax Combo Insert
standard
cULus Listed,NOM-0190SCP8-1993
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat