805V - Recp Single 20A 125/250V 3P3W STR Iv

Eaton

  • $37.11 (Each)
  • $37.11 (Each)

  • $371.10 (Per 10)

  • $3,711.00 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
805V
Manufacturer
Eaton
Manufacturer's Part Number
805V-BOX
Description
Recp Single 20A 125/250V 3P3W STR Iv
Eaton Arrow Hart Heavy-Duty Flush Mount Receptacle , #4 Awg, 20A, Industrial, Flush, 125/250V, Side Wire, Ivory, Brass, Nylon, 10-20R, Single, Screw, Nylon, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664181603 / 00032664181603
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.11 (Each)
Carton
$371.10 (Per 10)
Standard Packaging
$3,711.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
805V - Small Image
 
805V - Large Image
 
805V - Large Image
 
805V - Large Image
Attachments
 
 
805V - Specification Sheet
Brochures
 
 
805V - Brochure
Other Links
 
 
805V - Other
 
805V - Other
 
805V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 20A 125/250V 3P3W STR Iv
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Description
RECP SINGLE 20A 125/250V 3P3W STR IV
extra long description
EWD 805V-BOX Recp Single 20A 125/25
Long Description
Eaton Arrow Hart heavy-duty flush mount receptacle , #4 AWG, 20A, Industrial, Flush, 125/250V, Side wire, Ivory, Brass, Nylon, 10-20R, Single, Screw, Nylon, ED Box
Special Features
Commercial Grade
Additional Information
dimensions
1.8100 IN X 1.4200 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
805V-BOX
GTIN
00032664181603
UPC
032664181603
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Heavy-duty flush mount receptacle
Packaging
Weight per each
0.22
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,NOM,UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
1 View Store

* All prices subject to change.

Begin Live Chat