815WB0X - Recp Duplex 20A 250V 2P3W STR Swire WH

Eaton

  • $11.84 (Each)
  • $11.84 (Each)

  • $118.40 (Per 10)

  • $1,184.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
815WB0X
Manufacturer
Eaton
Manufacturer's Part Number
815W-BOX
Description
Recp Duplex 20A 250V 2P3W STR Swire WH
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 250V, Side Wire, White, Brass, Nylon, 6-20R, Duplex, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664654626 / 00032664654626
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.84 (Each)
Carton
$118.40 (Per 10)
Standard Packaging
$1,184.00 (Per 100)
Resources
Images
 
 
815WB0X - Small Image
 
815WB0X - Large Image
 
815WB0X - Large Image
 
815WB0X - Large Image
 
815WB0X - Video
Attachments
 
 
815WB0X - Specification Sheet
Brochures
 
 
815WB0X - Brochure
Other Links
 
 
815WB0X - Other
 
815WB0X - Other
 
815WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Duplex 20A 250V 2P3W STR Swire WH
Description
RECP DUPLEX 20A 250V 2P3W STR SWIRE WH
extra long description
EWD 815W-BOX Recp Duplex 20A 250V 2
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 250V, Side wire, White, Brass, Nylon, 6-20R, Duplex, Screw, PVC, ED Box
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 0.8200 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
815W-BOX
GTIN
00032664654626
UPC
032664654626
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.001
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,Federal Specification Classification 6233 01,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat