817V - Recp Single 15A 125V 2P3W STR Swire Iv

Eaton

  • Special Order Item
  • $0.00 (Per 0)

  • $6.56 (Each)

  • $65.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
817V
Manufacturer
Eaton
Manufacturer's Part Number
817V-BOX
Description
Recp Single 15A 125V 2P3W STR Swire Iv
Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 15A, Commercial, Flush, 125V, Side Wire, Ivory, Brass, Nylon, 5-15R, Single, Screw, PVC, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664182402 / 00032664182402
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$65.60 (Per 10)
Standard Packaging
None Available
Resources
Images
 
 
817V - Small Image
 
817V - Large Image
 
817V - Large Image
 
817V - Large Image
 
817V - Video
Attachments
 
 
817V - Specification Sheet
Brochures
 
 
817V - Brochure
Other Links
 
 
817V - Other
 
817V - Other
 
817V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 15A 125V 2P3W STR Swire Iv
Description
RECP SINGLE 15A 125V 2P3W STR SWIRE IV
extra long description
EWD 817V-BOX Recp Single 15A 125V 2
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade single receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Nylon, 5-15R, Single, Screw, PVC, ED Box
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3100 IN X 0.8300 IN X 3.2800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
817V-BOX
GTIN
00032664182402
UPC
032664182402
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.18
Carton
10
Package
0
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat