8200V - Recp HG Dup 15A125V 2P3W STR Comp B&S Iv

Eaton

  • $17.27 (Each)
  • $17.27 (Each)

  • $863.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8200V
Manufacturer
Eaton
Manufacturer's Part Number
AH8200V
Description
Recp HG Dup 15A125V 2P3W STR Comp B&S Iv
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Standard Duplex Receptacle, #14-10 Awg, 15A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-15R, Duplex, Screw, Core Pack, Auto-Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664704727 / 00032664704727
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.27 (Each)
Standard Packaging
$863.50 (Per 50)
Resources
Images
 
 
8200V - Large Image
 
8200V - Large Image
 
8200V - Large Image
 
8200V - Video
Attachments
 
 
8200V - Specification Sheet
Brochures
 
 
8200V - Brochure
Other Links
 
 
8200V - Other
 
8200V - Other
 
8200V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp HG Dup 15A 125V 2P3W STR B/Swire Iv
Description
RECP HG DUP 15A125V 2P3W STR COMP B&S IV
extra long description
EWD AH8200V Recp HG Dup 15A 125V 2P
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton Arrow Hart extra heavy-duty hospital grade standard duplex receptacle,#14-10 AWG,15A,Healthcare,Flush,125V,Back and side,Ivory,Brass,High-impact nylon face,Glass-filled nylon base,5-15R,Duplex,Screw,Core pack,Auto-grounding
Special Features
Hospital Grade
Additional Information
media
Yes
dimensions
1.3200 IN X 0.8800 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8200V
GTIN
00032664704727
UPC
032664704727
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Extra heavy-duty hospital grade
Packaging
Weight per each
1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL,Federal Specification Classification 6233 01,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat