8300LA - Recp HG Dup 20A125V 2P3W STR Comp B&S La

Eaton

  • $16.34 (Each)
  • $16.34 (Each)

  • $817.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300LA
Manufacturer
Eaton
Manufacturer's Part Number
8300LA
Description
Recp HG Dup 20A125V 2P3W STR Comp B&S La
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Light Almond, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664719738 / 00032664719738
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.34 (Each)
Standard Packaging
$817.00 (Per 50)
Resources
Images
 
 
8300LA - Small Image
 
8300LA - Large Image
 
8300LA - Large Image
 
8300LA - Large Image
 
8300LA - Video
Attachments
 
 
8300LA - Specification Sheet
Other Links
 
 
8300LA - Other
 
8300LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp HG Dup 20A125V 2P3W STR Comp B&S La
Description
RECP HG DUP 20A125V 2P3W STR COMP B&S LA
extra long description
EWD 8300LA Recp HG Dup 20A125V 2P3W
Long Description
Eaton Arrow Hart heavy-duty hospital grade duplex receptacle, #14-10 AWG, 20A, Healthcare, Flush, 125V, Back and side, Light almond, Brass, High-impact nylon face, PVC base, 5-20R, Duplex, Screw, Nylon, PVC
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Special Features
Hospital Grade
Additional Information
dimensions
1.3000 IN X 0.8800 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
8300LA
GTIN
00032664719738
UPC
032664719738
Taxonomies, Classifications, and Categories
Type
Heavy-duty hospital grade
Category Description
Industrial receptacles
Packaging
Weight per each
0.001
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
Federal Specification Classification 6233 01,UL,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat