8300RD - Recp HG Dup 20A125V 2P3W STR Comp B&S RD

Eaton

  • $19.37 (Each)
  • $19.37 (Each)

  • $193.70 (Per 10)

  • $968.50 (Per 50)

In-Stock: 1,639 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300RD
Manufacturer
Eaton
Manufacturer's Part Number
8300RD
Description
Recp HG Dup 20A125V 2P3W STR Comp B&S RD
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Red, Impact Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664705571 / 00032664705571
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.37 (Each)
Carton
$193.70 (Per 10)
Standard Packaging
$968.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,639
Resources
Images
 
 
8300RD - Small Image
 
8300RD - Large Image
 
8300RD - Large Image
 
8300RD - Large Image
 
8300RD - Large Image
 
8300RD - Video
Attachments
 
 
8300RD - Specification Sheet
Other Links
 
 
8300RD - Other
 
8300RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Red
Descriptions
Product Type
single Receptacle
extra long description
EWD 8300RD Recp HG Dup 20A125V 2P3W
Description
RECP HG DUP 20A125V 2P3W STR COMP B&S RD
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Red, Impact Resistant, 0.2000 lb
Features
Hospital Specification Grade Straight Blade Receptacles -Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Short Description
20 A, 125 V, Single Receptacle, Red
Special Features
Dielectric Strength 2000 V
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
1 CT;50 Pk
Standards Met
UL 1449 3rd Edition cULus, File no. E15058
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
8300RD
GTIN
00032664705571
UPC
032664705571
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Packaging
Weight
0.2000 lb
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Hospital
nema rating
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat