8300W - Recp HG Dup 20A125V 2P3W STR Comp B&S WH

Eaton

  • $16.34 (Each)
  • $16.34 (Each)

  • $163.40 (Per 10)

  • $817.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300W
Manufacturer
Eaton
Manufacturer's Part Number
8300W
Description
Recp HG Dup 20A125V 2P3W STR Comp B&S WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, White, Impact Resistant, 2.0000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664705670 / 00032664705670
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.34 (Each)
Carton
$163.40 (Per 10)
Standard Packaging
$817.00 (Per 50)
Resources
Images
 
 
8300W - Large Image
 
8300W - Large Image
 
8300W - Large Image
 
8300W - Large Image
 
8300W - Video
Attachments
 
 
8300W - Specification Sheet
Other Links
 
 
8300W - Other
 
8300W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
White
Descriptions
Product Type
single Receptacle
Description
RECP HG DUP 20A125V 2P3W STR COMP B&S WH
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, White, Impact Resistant, 2.0000 lb
Features
Hospital Specification Grade Straight Blade Receptacles -Back Wire & Side Wire. Arrow Hart’s feature rich line of Hospital Grade receptacles have been designed to meet and exceed the demanding requirements of UL 498 and Federal Specification WC-596 to provide a consistent means of connectivity where downtime can be critical.
Short Description
20 A, 125 V, Single Receptacle, White, Hospital Grade
Special Features
Dielectric Strength 2000 V
extra long description
EWD 8300W Recp HG Dup 20A125V 2P3W
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
1 CT;50 Pk
Standards Met
UL 1449 3rd Edition cULus, File no. E15058
Made in USA
yes
media
Yes
dimensions
1.3000 IN X 0.8800 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
8300W
GTIN
00032664705670
UPC
032664705670
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Heavy-duty hospital grade
Packaging
Weight
2.0000 lb
Weight per each
0.001
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Hospital
nema rating
5-20R
standard
Federal Specification Classification 6233 01,UL,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat