83B0X - Plug Angle Travel Trailer 30A125V2P3W BK

Eaton

  • $28.89 (Each)
  • $28.89 (Each)

  • $722.25 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83B0X
Manufacturer
Eaton
Manufacturer's Part Number
83-BOX
Description
Plug Angle Travel Trailer 30A125V2P3W BK
Commercial Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664752216 / 00032664752216
Weight per unit
0.268 L
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Standard Packaging
$722.25 (Per 25)
Resources
Images
 
 
83B0X - Small Image
 
83B0X - Large Image
 
83B0X - Large Image
 
83B0X - Large Image
 
83B0X - Large Image
Specifications Sheets
 
 
83B0X - Specification Sheet
Attachments
 
 
83B0X - Specification Sheet
Brochures
 
 
83B0X - Brochure
Other Links
 
 
83B0X - Other
 
83B0X - Other
 
83B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Commercial Plug
Long Description
Commercial Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black
Features
Commercial Power Plug 30A, 125V NEMA TT-30 2-Pole/3-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Short Description
30 A, 125 V, Commercial Plug, Black
Special Features
Terminals Have Pressure Plates to Protect Wires
extra long description
EWD 83-BOX Plug Angle Travel Traile
Description
PLUG ANGLE TRAVEL TRAILER 30A125V2P3W BK
Additional Information
package quantity
1 ct
Standards Met
Ul Listed
dimensions
3.8800 IN X 2.9400 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
83-BOX
GTIN
00032664752216
UPC
032664752216
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty angled plug
Packaging
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
nema rating
NEMA TT-30
Application
Industrial;Commercial
standard
UL,Federal Specification Classification 6221 02,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat