8432AN - Plug Angle 30A 250V 3PH 3P4W STR Gy

Eaton

  • $111.83 (Each)
  • $111.83 (Each)

  • $1,118.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8432AN
Manufacturer
Eaton
Manufacturer's Part Number
8432AN
Description
Plug Angle 30A 250V 3PH 3P4W STR Gy
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 30A, Industrial, Range and Dryer, 250V, Back Wire, Gray, Brass, Nylon, 15-30P, Three-Pole, Four-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893021164 / 00040893021164
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.83 (Each)
Standard Packaging
$1,118.30 (Per 10)
Resources
Images
 
 
8432AN - Small Image
 
8432AN - Large Image
 
8432AN - Large Image
 
8432AN - Large Image
Attachments
 
 
8432AN - Specification Sheet
Brochures
 
 
8432AN - Brochure
Other Links
 
 
8432AN - Other
 
8432AN - Other
 
8432AN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Plug Angle 30A 250V 3PH 3P4W STR Gy
Description
PLUG ANGLE 30A 250V 3PH 3P4W STR GY
extra long description
EWD 8432AN Plug Angle 30A 250V 3PH
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton Arrow Hart extra heavy-duty angled plug , #12-4 AWG, 30A, Industrial, range and dryer, 250V, Back wire, Gray, Brass, Nylon, 15-30P, Three-pole, four-wire, grounding, Screw, Nylon, Core pack
Special Features
Comml grade plugs & conns
Additional Information
dimensions
1.8800 IN X 3.0000 IN X 4.3000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8432AN
GTIN
00040893021164
UPC
040893021164
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty angled plug
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL,Federal Specification Classification 6221 02,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat