8450N - Recp Single 50A 250V 3PH 3P4W STR BK

Eaton

  • $136.39 (Each)
  • $136.39 (Each)

  • $1,363.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8450N
Manufacturer
Eaton
Manufacturer's Part Number
8450N
Description
Recp Single 50A 250V 3PH 3P4W STR BK
Eaton Power Device Receptacle, #14 to 10 Awg, 50A, Flush, 250V, Back and Side, Black, Nema 15-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Three-Phase, Power
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893018638 / 00040893018638
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.39 (Each)
Standard Packaging
$1,363.90 (Per 10)
Resources
Images
 
 
8450N - Small Image
 
8450N - Large Image
Brochures
 
 
8450N - Brochure
Other Links
 
 
8450N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp Single 50A 250V 3PH 3P4W STR BK
Description
RECP SINGLE 50A 250V 3PH 3P4W STR BK
extra long description
EWD 8450N Recp Single 50A 250V 3PH
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton power device receptacle, #14 to 10 AWG, 50A, Flush, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8450N
GTIN
00040893018638
UPC
040893018638
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Power device receptacle
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,Federal Specification Classification 6233 01,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat