8450N - Recp Single 50A 250V 3PH 3P4W STR BK

Eaton

  • $136.39 (Each)
  • $136.39 (Each)

  • $1,363.90 (Per 10)
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
8450N
Manufacturer
Eaton
Manufacturer's Part Number
8450N
Description
Recp Single 50A 250V 3PH 3P4W STR BK
Eaton Power Device Receptacle, #14 to 10 Awg, 50A, Flush, 250V, Back and Side, Black, Nema 15-50R, Three-Pole, Four-Wire, Three-Pole, Four-Wire, Grounding, Screw, Glass-Filled Nylon, Three-Phase, Power
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
040893018638 / 00040893018638
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.39 (Each)
Standard Packaging
$1,363.90 (Per 10)
Resources
Images
 
 
8450N - Small Image
 
8450N - Large Image
Attachments
 
 
8450N - Specification Sheet
Brochures
 
 
8450N - Brochure
Other Links
 
 
8450N - Other
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
Recp Single 50A 250V 3PH 3P4W STR BK
Description
RECP SINGLE 50A 250V 3PH 3P4W STR BK
extra long description
EWD 8450N Recp Single 50A 250V 3PH
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton power device receptacle, #14 to 10 AWG, 50A, Flush, 250V, Back and side, Black, NEMA 15-50R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power
Special Features
Commercial Grade
Additional Information
dimensions
3.2500 IN X 2.9400 IN X 2.3800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
8450N
GTIN
00040893018638
UPC
040893018638
Taxonomies, Classifications, and Categories
Type
Power device receptacle
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Packaging
Weight per each
10
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,CSA Certified,Federal Specification Classification 6233 01,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8450N.
Jump To:

Similar Items

Similar items are close alternatives to 8450N, though they may not be 100% alike.

Straight Blade Receptacle, 50 A, 250 V Ac, 3 Poles, 4 Wires, Wire Ground Connect...
  • Our Part #: 5750
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5750
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($640.95) ·
5750 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.10

Each

QTY:
Each
Add
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole ...
  • Our Part #: HBL8450A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL8450A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($668.10) ·
HBL8450A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.62

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8450N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8450N Eaton Wiring Devices 00040893018638
HBL8450A Hubbell Wiring Device-Kellems 00783585015156
8450 Leviton 00078477843321
8450IG Leviton 00078477843338
5750 Legrand Pass & Seymour 00785007575002
8450FR Bryant Electric 00781786674103
8450A Leviton n/a

* All prices subject to change.

Begin Live Chat