93073 - Wallplate 3G Toggle STD SS

Eaton

  • $9.04 (Each)
  • $9.04 (Each)

  • $45.20 (Per 5)

  • $452.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93073
Manufacturer
Eaton
Manufacturer's Part Number
93073-BOX
Description
Wallplate 3G Toggle STD SS
00032664436604|0032664|032664436604|03266443660|43660|93073 L|93073L|93073-L|Wallplate 3G Toggle STD SS|Arrow Hart - Cooper Wiring Devices 93073 L|Arrow Hart - Cooper Wiring Devices 93073L|Arrow Hart - Cooper Wiring Devices 93073-L|Cooper Wiring Devices 93073 L|Cooper Wiring Devices 93073L|Cooper Wiring Devices 93073-L|Cooperwiring 93073 L|Cooperwiring 93073L|Cooperwiring 93073-L|Eagle 93073 L|Eagle 93073L|Eagle 93073-L|Eaton 93073 L|Eaton 93073L|Eaton 93073-L|Eaton Wiring Devices 93073 L|Eaton Wiring Devi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664436604 / 00032664436604
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.04 (Each)
Carton
$45.20 (Per 5)
Standard Packaging
$452.00 (Per 50)
Resources
Images
 
 
93073 - Small Image
 
93073 - Large Image
 
93073 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
extra long description
EWD 93073-L Wallplate 3G Toggle Std
Product Type
Wallplate 3G Toggle STD SS
Description
WALLPLATE 3G TOGGLE STD SS
Long Description
00032664436604|0032664|032664436604|03266443660|43660|93073 L|93073L|93073-L|Wallplate 3G Toggle Std SS|ARROW HART - COOPER WIRING DEVICES 93073 L|ARROW HART - COOPER WIRING DEVICES 93073L|ARROW HART - COOPER WIRING DEVICES 93073-L|COOPER WIRING DEVICES 93073 L|COOPER WIRING DEVICES 93073L|COOPER WIRING DEVICES 93073-L|CooperWiring 93073 L|CooperWiring 93073L|CooperWiring 93073-L|EAGLE 93073 L|EAGLE 93073L|EAGLE 93073-L|EATON 93073 L|EATON 93073L|EATON 93073-L|Eaton Wiring Devices 93073 L|Eaton Wiring Devi
Special Features
Stainless steel
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93073-BOX
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664436604
UPC
032664436604
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
INDUSTRIAL
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.3
Carton
5
Package
50
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat