93073B0X1 - Wallplate 3G Toggle STD SS

Eaton

  • $9.04 (Each)
  • $9.04 (Each)

  • $45.20 (Per 5)

  • $452.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93073B0X1
Manufacturer
Eaton
Manufacturer's Part Number
93073-BOX1
Description
Wallplate 3G Toggle STD SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Three- Gang, Standard, Ed Box1
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747274 / 00032664747274
Weight per unit
0.332 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.04 (Each)
Carton
$45.20 (Per 5)
Standard Packaging
$452.00 (Per 50)
Resources
Images
 
 
93073B0X1 - Small Image
 
93073B0X1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 3G Toggle STD SS
Description
WALLPLATE 3G TOGGLE STD SS
extra long description
EWD 93073-BOX1 Wallplate 3G Toggle
Long Description
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Three- gang, Standard, ED Box1
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
93073-BOX1
GTIN
00032664747274
UPC
032664747274
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.332
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat