93075B0X - Allplate 5G Toggle STD SS

Eaton

  • $14.19 (Each)
  • $14.19 (Each)

  • $354.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93075B0X
Manufacturer
Eaton
Manufacturer's Part Number
93075-BOX
Description
Allplate 5G Toggle STD SS
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Five- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538407 / 00032664538407
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.19 (Each)
Standard Packaging
$354.75 (Per 25)
Resources
Images
 
 
93075B0X - Large Image
 
93075B0X - Small Image
 
93075B0X - Video
Attachments
 
 
93075B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD 93075-BOX allplate 5G Toggle St
Description
ALLPLATE 5G TOGGLE STD SS
Product Type
Allplate 5G Toggle STD SS
Long Description
Eaton Toggle wallplate, Stainless steel, Toggle Cutout, Stainless steel, Five- gang, Standard, ED Box
Special Features
Stainless steel
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0320 IN X 10.0000 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93075-BOX
GTIN
00032664538407
UPC
032664538407
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Commerical plates
Packaging
Weight per each
25
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat