93091B0X - Wallplate 1G SGL Recp 1.406" Hole STD SS

Eaton

  • $3.54 (Each)
  • $3.54 (Each)

  • $35.40 (Per 10)

  • $354.00 (Per 100)

In-Stock: 1,722 available at other locations ( find a store with stock)
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
93091B0X
Manufacturer
Eaton
Manufacturer's Part Number
93091-BOX
Description
Wallplate 1G SGL Recp 1.406" Hole STD SS
Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 304 Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664436802 / 00032664436802
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.54 (Each)
Carton
$35.40 (Per 10)
Standard Packaging
$354.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,722
Resources
Images
 
 
93091B0X - Small Image
 
93091B0X - Large Image
 
93091B0X - Large Image
 
93091B0X - Video
Attachments
 
 
93091B0X - Specification Sheet
Brochures
 
 
93091B0X - Brochure
Other Links
 
 
93091B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Dimensions and Weight
Thickness
0.032 in
Descriptions
Description
WALLPLATE 1G SGL RECP 1.406" HOLE STD SS
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.75 (W) x 4.5 (H) in, 0.032 in Thickness, 304 Stainless Steel, Satin Brushed
Features
Standard Size Wallplates - Stainless Steel Single Receptacle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
1 Gang, Wall Plate
Special Features
Temperature Rating -40 to 158 °F;Includes Matching Stainless Steel Mounting Screw;Packaging Type Box
extra long description
EWD 93091-BOX Wallplate 1G Sgl Recp
Additional Information
dimensions
2.75 (W) x 4.5 (H) in
Mounting Type
Wall Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL 514D;CSA C22.2;ROHS/NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
93091-BOX
GTIN
00032664436802
UPC
032664436802
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,722

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 93091B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93091B0X.

Eaton Single Receptacle Wallplate, Stainless Steel, 1.406" Hole Cutout, Stainles...
  • MFR Part #: 93091-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($35.40) · 100 ($354.00) ·
93091 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.54

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 93091B0X, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.75 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless...
  • Our Part #: SS7
  • Nacogdoches Availability: 54
  • Total Availability: In Stock
  • MFR Part #: SS7
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 200 ($617.48) ·
SS7 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat