93111 - Wallplate 1G SGL Recp 1.594" Hole STD SS

Eaton

  • $2.92 (Each)
  • $2.92 (Each)

  • $29.20 (Per 10)

  • $292.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93111
Manufacturer
Eaton
Manufacturer's Part Number
93111-BOX1
Description
Wallplate 1G SGL Recp 1.594" Hole STD SS
Eaton Power Outlet and Locking Wallplate, Stainless Steel, 1.59" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box1
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747304 / 00032664747304
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.92 (Each)
Carton
$29.20 (Per 10)
Standard Packaging
$292.00 (Per 100)
Resources
Images
 
 
93111 - Large Image
 
93111 - Video
Attachments
 
 
93111 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Allplate 1G SGL Recp 1.594" Hole STD SS
extra long description
EWD 93111-BOX1 allplate 1G Sgl Recp
Description
ALLPLATE 1G SGL RECP 1.594" HOLE STD SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Power outlet and locking wallplate, Stainless steel, 1.59" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box1
Special Features
Stainless steel
Additional Information
dimensions
0.0320 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93111-BOX1
GTIN
00032664747304
UPC
032664747304
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.12
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat