93151 - Wallplate 1G Blank Box Mount STD SS

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $30.20 (Per 10)

  • $302.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
93151
Manufacturer
Eaton
Manufacturer's Part Number
93151-BOX
Description
Wallplate 1G Blank Box Mount STD SS
00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount STD SS|Arrow Hart - Cooper Wiring Devices 93151 SP L|Arrow Hart - Cooper Wiring Devices 93151SPL|Arrow Hart - Cooper Wiring Devices 93151-SP-L|Cooper Wiring Devices 93151 SP L|Cooper Wiring Devices 93151SPL|Cooper Wiring Devices 93151-SP-L|Cooperwiring 93151 SP L|Cooperwiring 93151SPL|Cooperwiring 93151-SP-L|Eagle 93151 SP L|Eagle 93151SPL|Eagle 93151-SP-L|Eaton 93151 SP L|Eaton 93151SPL|Eaton
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664437106 / 00032664437106
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$30.20 (Per 10)
Standard Packaging
$302.00 (Per 100)
Resources
Images
 
 
93151 - Small Image
 
93151 - Large Image
 
93151 - Large Image
Attachments
 
 
93151 - Specification Sheet
 
93151 - Specification Sheet
Brochures
 
 
93151 - Brochure
 
93151 - Brochure
Other Links
 
 
93151 - Other
Features
amperage rating
STRGHT BLADE PLG&CONNEC
Material, Color, and Finish
Color
STRGHT BLADE PLG&CONNEC
Descriptions
Product Type
Wallplate 1G Blank Box Mount STD SS
Long Description
00032664437106|0032664|032664437106|03266443710|43710|93151 SP L|93151SPL|93151-SP-L|Wallplate 1G Blank Box Mount Std SS|ARROW HART - COOPER WIRING DEVICES 93151 SP L|ARROW HART - COOPER WIRING DEVICES 93151SPL|ARROW HART - COOPER WIRING DEVICES 93151-SP-L|COOPER WIRING DEVICES 93151 SP L|COOPER WIRING DEVICES 93151SPL|COOPER WIRING DEVICES 93151-SP-L|CooperWiring 93151 SP L|CooperWiring 93151SPL|CooperWiring 93151-SP-L|EAGLE 93151 SP L|EAGLE 93151SPL|EAGLE 93151-SP-L|EATON 93151 SP L|EATON 93151SPL|EATON
Special Features
Stainless steel
Description
WALLPLATE 1G BLANK BOX MOUNT STD SS
extra long description
EWD 93151-SP-L Wallplate 1G Blank B
Manufacturer Information
Manufacturers Part Number
93151-BOX
Brand
COOPER WIRING DEVICES
sub brand
STRGHT BLADE PLG&CONNEC
GTIN
00032664437106
UPC
032664437106
Taxonomies, Classifications, and Categories
Type
INDUSTRIAL
Category Description
Commerical plates
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
STRGHT BLADE PLG&CONNEC
You must have an account to view stock levels

* All prices subject to change.