93151B0X - Wallplate 1G Blank Box Mount STD SS

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93151B0X
Manufacturer
Eaton
Manufacturer's Part Number
93151-BOX1
Description
Wallplate 1G Blank Box Mount STD SS
Blank Wall Plate, 1 Gang, 2.75 (W) X 4.50 (H) In, Screw Mount, Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664747311 / 00032664747311
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Resources
Images
 
 
93151B0X - Large Image
 
93151B0X - Small Image
 
93151B0X - Large Image
 
93151B0X - Video
Attachments
 
 
93151B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Description
WALLPLATE 1G BLANK BOX MOUNT STD SS
Special Features
Mounting Screws Provided
Product Type
Blank Wall Plate
Long Description
Blank Wall Plate, 1 Gang, 2.75 (W) x 4.50 (H) in, Screw Mount, Stainless Steel, Satin Brushed
Features
Standard Size Wallplates - Stainless Steel Blank-Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
1 Gang, Screw Mount, Blank Wall Plate
extra long description
EWD 93151-BOX1 Wallplate 1G Blank B
Additional Information
dimensions
2.75 (W) x 4.50 (H) in
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
NAFTA Compliant;RoHS Compliant
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93151-BOX1
GTIN
00032664747311
UPC
032664747311
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Blank wallplate
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat