93221 - Wallplate 1G SGL Recp 2.1563"Hole STD SS

Eaton

  • $3.02 (Each)
  • $3.02 (Each)

  • $30.20 (Per 10)

  • $302.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93221
Manufacturer
Eaton
Manufacturer's Part Number
93221-BOX
Description
Wallplate 1G SGL Recp 2.1563"Hole STD SS
Eaton Power Outlet and Locking Wallplate, Stainless Steel, 2.15" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538179 / 00032664538179
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.02 (Each)
Carton
$30.20 (Per 10)
Standard Packaging
$302.00 (Per 100)
Resources
Images
 
 
93221 - Small Image
 
93221 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G SGL Recp 2.1563"Hole STD SS
extra long description
EWD 93221-BOX Wallplate 1G Sgl Recp
Description
WALLPLATE 1G SGL RECP 2.1563"HOLE STD SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Power outlet and locking wallplate, Stainless steel, 2.15" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box
Manufacturer Information
Manufacturers Part Number
93221-BOX
Brand
COOPER WIRING DEVICES
GTIN
00032664538179
UPC
032664538179
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat