93223B0X - Wallplate 2G SGL Recp 2.4688"Hole STD SS

Eaton

  • $6.02 (Each)
  • $6.02 (Each)

  • $602.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93223B0X
Manufacturer
Eaton
Manufacturer's Part Number
93223-BOX
Description
Wallplate 2G SGL Recp 2.4688"Hole STD SS
Wall Plate, 2 Gang, Screw Mount, 302/304 Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538209 / 00032664538209
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.02 (Each)
Standard Packaging
$602.00 (Per 100)
Resources
Images
 
 
93223B0X - Small Image
 
93223B0X - Large Image
 
93223B0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
extra long description
EWD 93223-BOX Wallplate 2G Sgl Recp
Description
WALLPLATE 2G SGL RECP 2.4688"HOLE STD SS
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, Screw Mount, 302/304 Stainless Steel, Satin Brushed
Short Description
2 Gang, Screw Mount, Wallplate, Toggle
Features
Standard Size Wallplates - Stainless Steel Power Outlet. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Special Features
Temperature Rating -40 to 158 °F;Mounting Screws Provided
Additional Information
Mounting Type
Screw Mount
package quantity
1 ct
Standards Met
UL 514D;CSA C22.2;NAFTA Compliant;RoHS Compliant
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
93223-BOX
GTIN
00032664538209
UPC
032664538209
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Commerical plates
Availability
Status
Inactive
Packaging
Weight per each
0.185
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat