93532B0X - Wallplate 2G Combo Toggle/Duplex STD SS

Eaton

  • $7.02 (Each)
  • $7.02 (Each)

  • $702.00 (Per 100)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93532B0X
Manufacturer
Eaton
Manufacturer's Part Number
93532-BOX
Description
Wallplate 2G Combo Toggle/Duplex STD SS
Eaton Combination Wallplate, Stainless Steel, Toggle, Duplex Receptacle Cutout, Stainless Steel, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664437700 / 00032664437700
Weight per unit
0.199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.02 (Each)
Standard Packaging
$702.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Attachments
 
 
93532B0X - Specification Sheet
Images
 
 
93532B0X - Small Image
 
93532B0X - Large Image
 
93532B0X - Large Image
 
93532B0X - Large Image
 
93532B0X - Large Image
 
93532B0X - Video
Other Links
 
 
93532B0X - Other
 
93532B0X - Other
 
93532B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Combo Toggle/Duplex STD SS
Description
WALLPLATE 2G COMBO TOGGLE/DUPLEX STD SS
extra long description
EWD 93532-BOX Wallplate 2G Combo To
Long Description
Eaton Combination wallplate, Stainless steel, Toggle, Duplex receptacle Cutout, Stainless steel, Two- gang, Standard, ED Box
Special Features
Stainless steel
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0320 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93532-BOX
GTIN
00032664437700
UPC
032664437700
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.199
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
2 View Store

A-L

Location Stock Available
Avondale
1 View Store
Las Cruces
2 View Store

M-Z

Location Stock Available
Mesa
2 View Store

* All prices subject to change.

Begin Live Chat