93591 - Wallplate 1G With .625" Hole STD SS

Eaton

  • $2.85 (Each)
  • $2.85 (Each)

  • $28.50 (Per 10)

  • $285.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93591
Manufacturer
Eaton
Manufacturer's Part Number
93591-BOX
Description
Wallplate 1G With .625" Hole STD SS
Eaton Telephone and Coaxial Wallplate, Stainless Steel, 0.625" Hole Cutout, Stainless Steel, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664537608 / 00032664537608
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.85 (Each)
Carton
$28.50 (Per 10)
Standard Packaging
$285.00 (Per 100)
Resources
Attachments
 
 
93591 - Specification Sheet
Images
 
 
93591 - Large Image
 
93591 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Telephone and coaxial wallplate, Stainless steel, 0.625" Hole Cutout, Stainless steel, Single- gang, Standard, ED Box
Special Features
Stainless steel
Product Type
Wallplate 1G With .625" Hole STD SS
extra long description
EWD 93591-BOX Wallplate 1G with .62
Description
WALLPLATE 1G WITH .625" HOLE STD SS
Features
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life.
Additional Information
dimensions
0.0320 IN X 2.7500 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93591-BOX
GTIN
00032664537608
UPC
032664537608
Taxonomies, Classifications, and Categories
Type
Telephone and coaxial wallplates
Category Description
Commerical plates
Packaging
Weight per each
0.13
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat