93801 - Wallplate 1G Duplex Receptacle Ovr SS

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $506.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93801
Manufacturer
Eaton
Manufacturer's Part Number
93801-BOX
Description
Wallplate 1G Duplex Receptacle Ovr SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Single- Gang, Oversize, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538384 / 00032664538384
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Standard Packaging
$506.00 (Per 100)
Resources
Attachments
 
 
93801 - Specification Sheet
Images
 
 
93801 - Large Image
 
93801 - Small Image
 
93801 - Video
Other Links
 
 
93801 - Other
Brochures
 
 
93801 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 1G Duplex Receptacle Ovr SS
extra long description
EWD 93801-BOX Wallplate 1G Duplex R
Description
WALLPLATE 1G DUPLEX RECEPTACLE OVR SS
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Single- gang, Oversize, ED Box
Special Features
Stainless steel
Additional Information
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93801-BOX
GTIN
00032664538384
UPC
032664538384
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Packaging
Weight per each
0.15
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat