93801B0X - Wallplate 1G Duplex Receptacle Ovr SS

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $50.60 (Per 10)

  • $506.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93801B0X
Manufacturer
Eaton
Manufacturer's Part Number
93801B0X
Description
Wallplate 1G Duplex Receptacle Ovr SS
Duplex Receptacle Wall Plate, 1 Gang, 3.50 (W) X 5.25 (H) In, 302/304 Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538384 / 00032664538384
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$50.60 (Per 10)
Standard Packaging
$506.00 (Per 100)
Resources
Attachments
 
 
93801B0X - Specification Sheet
Images
 
 
93801B0X - Large Image
 
93801B0X - Video
Specifications Sheets
 
 
93801B0X - Specification Sheet
Other Links
 
 
93801B0X - Other
Brochures
 
 
93801B0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 1G DUPLEX RECEPTACLE OVR SS
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.50 (W) x 5.25 (H) in, 302/304 Stainless Steel, Satin Brushed
Features
Oversize Wallplates - Stainless Steel Duplex Receptacle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
1 Gang, Duplex Receptacle Wall plate
Special Features
Temperature Rating -40 to 70 °C;Opening Configuration 1.31 in Width X 0.76 in Height
extra long description
EWD 93801-BOX Wallplate 1G Duplex R
Additional Information
dimensions
3.50 (W) x 5.25 (H) in
package quantity
1 CT;100 PK
Standards Met
UL Listed;RoHS Compliant;NAFTA Compliant
Made in USA
yes
for use with
Receptacle
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
93801B0X
GTIN
00032664538384
UPC
032664538384
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat