93801B0X - Wallplate 1G Duplex Receptacle Ovr SS

Eaton

  • $5.06 (Each)
  • $5.06 (Each)

  • $50.60 (Per 10)

  • $506.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
93801B0X
Manufacturer
Eaton
Manufacturer's Part Number
93801B0X
Description
Wallplate 1G Duplex Receptacle Ovr SS
Duplex Receptacle Wall Plate, 1 Gang, 3.50 (W) X 5.25 (H) In, 302/304 Stainless Steel, Satin Brushed
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538384 / 00032664538384
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$50.60 (Per 10)
Standard Packaging
$506.00 (Per 100)
Resources
Images
 
 
93801B0X - Small Image
 
93801B0X - Large Image
 
93801B0X - Video
Specifications Sheets
 
 
93801B0X - Specification Sheet
Attachments
 
 
93801B0X - Specification Sheet
Brochures
 
 
93801B0X - Brochure
Other Links
 
 
93801B0X - Other
Features
Number of Gangs
1
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Duplex Receptacle Wall Plate
Description
WALLPLATE 1G DUPLEX RECEPTACLE OVR SS
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.50 (W) x 5.25 (H) in, 302/304 Stainless Steel, Satin Brushed
Features
Oversize Wallplates - Stainless Steel Duplex Receptacle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
1 Gang, Duplex Receptacle Wall plate
Special Features
Temperature Rating -40 to 70 °C;Opening Configuration 1.31 in Width X 0.76 in Height
extra long description
EWD 93801-BOX Wallplate 1G Duplex R
Additional Information
dimensions
3.50 (W) x 5.25 (H) in
package quantity
1 CT;100 PK
Standards Met
UL Listed;RoHS Compliant;NAFTA Compliant
Made in USA
yes
for use with
Receptacle
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
93801B0X
GTIN
00032664538384
UPC
032664538384
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.15
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
CSA Certified,UL Listed,NAFTA,RoHS Compliant
You must have an account to view stock levels
These alternate items can be purchased instead of 93801B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93801B0X.

Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, St...
  • Our Part #: 93801
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93801-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($506.00)
93801 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 93801B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSJ8 Bryant Electric 00883778201554
SSJ2 Bryant Electric 00883778201486
93801 Eaton Wiring Devices 00032664538384
93872 Eaton Wiring Devices 00032664537660
93972 Eaton Wiring Devices 00032664538360
7712O Enerlites 00883951213701
7721O Enerlites 00883951213763
84103-40 Leviton 00078477202197
84109-40 Leviton 00078477202913
84103 Leviton 00078477202029
83660 Morris 00601986836609
83730 Morris 00601986837309
SS8 Legrand Pass & Seymour 00785007129106
SSJ2 Legrand Pass & Seymour 00785007136456
SSJ8 Legrand Pass & Seymour 785007136494
SSO2 Legrand Pass & Seymour 00785007136722
SSO2(302) Legrand Pass & Seymour n/a
SSO8(302) Legrand Pass & Seymour n/a
There were no add-on items found for 93801B0X.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds