93802B0X - Wallplate 2G Duplex Receptacle Ovr SS

Eaton

  • $14.09 (Each)
  • $14.09 (Each)

  • $704.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93802B0X
Manufacturer
Eaton
Manufacturer's Part Number
93802-BOX
Description
Wallplate 2G Duplex Receptacle Ovr SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Two- Gang, Oversize, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664537646 / 00032664537646
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.09 (Each)
Standard Packaging
$704.50 (Per 50)
Resources
Images
 
 
93802B0X - Small Image
 
93802B0X - Large Image
 
93802B0X - Video
Attachments
 
 
93802B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD 93802-BOX Wallplate 2G Duplex R
Long Description
Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Two- gang, Oversize, ED Box
Special Features
Stainless steel
Product Type
Wallplate 2G Duplex Receptacle Ovr SS
Description
WALLPLATE 2G DUPLEX RECEPTACLE OVR SS
Additional Information
dimensions
0.0320 IN X 5.3100 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93802-BOX
GTIN
00032664537646
UPC
032664537646
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.45
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat