93834B0X - Wallplate 1G Decorator Oversize SS

Eaton

  • $7.56 (Each)
  • $7.56 (Each)

  • $756.00 (Per 100)
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
93834B0X
Manufacturer
Eaton
Manufacturer's Part Number
93834B0X
Description
Wallplate 1G Decorator Oversize SS
Decorator Wall Plate, 1 Gang, 3.50 (W) X 5.25 (H) In, Wall Mount, 302/304 Stainless Steel, Satin Brushed
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664537455 / 00032664537455
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.56 (Each)
Standard Packaging
$756.00 (Per 100)
Resources
Images
 
 
93834B0X - Small Image
 
93834B0X - Large Image
 
93834B0X - Large Image
 
93834B0X - Video
Attachments
 
 
93834B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Decorator Wall Plate
Description
WALLPLATE 1G DECORATOR OVERSIZE SS
Features
Oversize Wallplates - Stainless Steel Decorator. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
1 Gang, Wall Mount, Decorator Wallplate
Long Description
Decorator Wall Plate, 1 Gang, 3.50 (W) x 5.25 (H) in, Wall Mount, 302/304 Stainless Steel, Satin Brushed
extra long description
EWD 93834-BOX Wallplate 1G Decorato
Special Features
Stainless steel
Additional Information
dimensions
3.50 (W) x 5.25 (H) in
Mounting Type
Wall Mount
for use with
Receptacle
package quantity
1 CT;100 PK
Standards Met
UL Listed;RoHS Compliant;NAFTA Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
93834B0X
GTIN
00032664537455
UPC
032664537455
Taxonomies, Classifications, and Categories
Type
Decorator / GFCI wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.17
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93834B0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 93834B0X.

Eaton Decorator / Gfci Wallplate, Stainless Steel, Decorator Cutout, Stainless S...
  • Our Part #: 93834
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93834-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($756.00) ·
93834 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 93834B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS26 Bryant Electric 00883778200908
SSJ26 Bryant Electric 00883778201516
93401 Eaton Wiring Devices 00032664437304
93834 Eaton Wiring Devices 00032664537455
7731 Enerlites 00883951212629
7731O Enerlites 00883951213794
SS4 Hubbell Wiring Device-Kellems 00883778201011
84401-40 Leviton 00078477435120
SO26 Leviton 00078477794487
83110 Morris 00601986831109
83740 Morris 00601986837408
93401 Mulberry 00095327934015
97401 Mulberry 00095327974011
SL26 Legrand Pass & Seymour 00785007658101
SL26CC20 Legrand Pass & Seymour n/a
SS26 Legrand Pass & Seymour 00785007129267
SS4 Legrand Pass & Seymour 785007129052
SSJ26 Legrand Pass & Seymour 785007136449
SSO26 Legrand Pass & Seymour 00785007136708
SSO82(302) Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat