93852B0X - Wallplate 2G Blank Box Mount Oversize SS

Eaton

  • $14.25 (Each)
  • $14.25 (Each)

  • $142.50 (Per 10)

  • $712.50 (Per 50)
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
93852B0X
Manufacturer
Eaton
Manufacturer's Part Number
93852-BOX
Description
Wallplate 2G Blank Box Mount Oversize SS
Toggle Switch Wall Plate, 2 Gang, 5.31 (W) X 5.25 (H) In, Wall Mount, 302/304 Stainless Steel, Satin Brushed, 0.3000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664537684 / 00032664537684
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.25 (Each)
Carton
$142.50 (Per 10)
Standard Packaging
$712.50 (Per 50)
Resources
Attachments
 
 
93852B0X - Specification Sheet
Images
 
 
93852B0X - Large Image
 
93852B0X - Large Image
 
93852B0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 2G BLANK BOX MOUNT OVERSIZE SS
Long Description
Toggle Switch Wall Plate, 2 Gang, 5.31 (W) x 5.25 (H) in, Wall Mount, 302/304 Stainless Steel, Satin Brushed, 0.3000 lb
Features
Oversize Wallplates - Stainless Steel Blank Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
2 Gang, Wall Mount, Toggle Switch Wall Plate
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height
extra long description
EWD 93852-BOX Wallplate 2G Blank Bo
Additional Information
dimensions
5.31 (W) x 5.25 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;50 Pk
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Mediasync
Manufacturers Part Number
93852-BOX
GTIN
00032664537684
UPC
032664537684
Taxonomies, Classifications, and Categories
Type
Blank wallplate
Category Description
Commerical plates
Packaging
Weight
0.3000 lb
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93852B0X.
Jump To:

Cross Referenced

These items are similar to 93852B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
93852 Eaton Wiring Devices 00032664537684
84134-40 Leviton 00078477205013
SSO23 Legrand Pass & Seymour 00785007136678

* All prices subject to change.

Begin Live Chat