93872B0X - Wallplate 2G Toggle Oversize SS

Eaton

  • $10.14 (Each)
  • $10.14 (Each)

  • $507.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93872B0X
Manufacturer
Eaton
Manufacturer's Part Number
93872-BOX
Description
Wallplate 2G Toggle Oversize SS
Toggle Switch Wall Plate, 2 Gang, 5.31 (W) X 5.25 (H) In, Wall Mount, 302/304 Stainless Steel, Satin Brushed, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664537660 / 00032664537660
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.14 (Each)
Standard Packaging
$507.00 (Per 50)
Resources
Images
 
 
93872B0X - Small Image
 
93872B0X - Large Image
 
93872B0X - Video
Attachments
 
 
93872B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
302/304 Stainless Steel
Number of Gangs
2
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Toggle Switch WallPlate
Description
WALLPLATE 2G TOGGLE OVERSIZE SS
Special Features
Opening Configuration 0.40 in Width X 0.93 in Height
Long Description
Toggle Switch Wall Plate, 2 Gang, 5.31 (W) x 5.25 (H) in, Wall Mount, 302/304 Stainless Steel, Satin Brushed, 0.004 lb
Features
Oversize Wallplates - Stainless Steel Toggle. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
2 Gang, Wall Mount, Toggle Switch WallPlate
extra long description
EWD 93872-BOX Wallplate 2G Toggle O
Additional Information
for use with
Toggle Switch
package quantity
1 CT;50 Pk
Standards Met
UL Listed;RoHS Compliant;NAFTA Compliant
Made in USA
yes
dimensions
5.31 (W) x 5.25 (H) in
Mounting Type
Wall Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93872-BOX
GTIN
00032664537660
UPC
032664537660
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Commerical plates
Packaging
Weight
0.004 lb
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat