93902B0X - Wallplate 2G Duplex Receptacle Mid SS

Eaton

  • $4.63 (Each)
  • $4.63 (Each)

  • $231.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
93902B0X
Manufacturer
Eaton
Manufacturer's Part Number
93902-BOX
Description
Wallplate 2G Duplex Receptacle Mid SS
Eaton Duplex Receptacle Wallplate, Stainless Steel, Duplex Receptacle Cutout, Stainless Steel, Two- Gang, Mid-Size, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538377 / 00032664538377
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Standard Packaging
$231.50 (Per 50)
Resources
Attachments
 
 
93902B0X - Specification Sheet
Images
 
 
93902B0X - Large Image
 
93902B0X - Video
Other Links
 
 
93902B0X - Other
Brochures
 
 
93902B0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Duplex Receptacle Mid SS
Description
WALLPLATE 2G DUPLEX RECEPTACLE MID SS
extra long description
EWD 93902-BOX Wallplate 2G Duplex R
Special Features
Stainless steel
Long Description
Eaton Duplex receptacle wallplate, Stainless steel, Duplex receptacle Cutout, Stainless steel, Two- gang, Mid-size, ED Box
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0320 IN X 4.9400 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
93902-BOX
GTIN
00032664538377
UPC
032664538377
Taxonomies, Classifications, and Categories
Type
Duplex receptacle wallplate
Category Description
Commerical plates
Packaging
Weight per each
0.17
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat