AH1201L - SW LKG SP 15A 120/277V Autogrd B&S BR

Eaton

  • $31.42 (Each)
  • $31.42 (Each)

  • $1,571.00 (Per 50)
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
AH1201L
Manufacturer
Eaton
Manufacturer's Part Number
AH1201L
Description
SW LKG SP 15A 120/277V Autogrd B&S BR
Eaton Locking Switch, #14-10 Awg, 15A, 120/277V, Back and Side Wiring, Key Actuator, Maintained Closure, Brown, Single-Pole, Urea
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664706271 / 00032664706271
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.42 (Each)
Standard Packaging
$1,571.00 (Per 50)
Resources
Attachments
 
 
AH1201L - Specification Sheet
Images
 
 
AH1201L - Large Image
 
AH1201L - Large Image
 
AH1201L - Large Image
 
AH1201L - Small Image
 
AH1201L - Video
Other Links
 
 
AH1201L - Other
 
AH1201L - Other
 
AH1201L - Other
Brochures
 
 
AH1201L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
amperage rating
15
actuator
Key
Material
UREA
Descriptions
Product Type
SW LKG SP 15A 120/277V Autogrd B&S BR
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Description
SW LKG SP 15A 120/277V AUTOGRD B&S BR
extra long description
EWD AH1201L SW Lkg SP 15A 120/277V
Long Description
Eaton locking switch, #14-10 AWG, 15A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Single-pole, Urea
Special Features
Locking
Additional Information
media
Yes
dimensions
1.3100 IN X 1.0500 IN X 3.2800 IN
Switch Type
Key
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1201L
GTIN
00032664706271
UPC
032664706271
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Locking switch
Packaging
Weight per each
0.2
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
UL Recognized,cULus Listed,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH1201L.
Jump To:

Cross Referenced

These items are similar to AH1201L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4801L Bryant Electric 00781786623521
AH1201L Eaton Wiring Devices 00032664706271
HBL1201L Hubbell Wiring Device-Kellems 00783585430089
HBL1201LG Hubbell Wiring Device-Kellems 00783585188454
1101-2L Leviton n/a
1201-2L Leviton 00078477358207
PS15AC1L Legrand Pass & Seymour 00785007195590

* All prices subject to change.

Begin Live Chat