AH1201V - SW Toggle SP 15A 120/277V Autogrd B&S Iv

Eaton

  • $8.99 (Each)
  • $8.99 (Each)

  • $89.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH1201V
Manufacturer
Eaton
Manufacturer's Part Number
AH1201V
Description
SW Toggle SP 15A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 15A, Industrial, Flush, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664734366 / 00032664734366
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Standard Packaging
$89.90 (Per 10)
Resources
Images
 
 
AH1201V - Small Image
 
AH1201V - Large Image
 
AH1201V - Large Image
Other Links
 
 
AH1201V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
15
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Descriptions
Description
SW TOGGLE SP 15A 120/277V AUTOGRD B&S IV
extra long description
EWD AH1201V SW Toggle SP 15A 120/27
Product Type
SW Toggle SP 15A 120/277V Autogrd B&S Iv
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 15A, Industrial, Flush, 120/277V, Back and side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Polycarbonate
Features
Arrow Hart Industrial Grade toggle and decorator switches
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH1201V
GTIN
00032664734366
UPC
032664734366
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat