AH1221V - SW Toggle SP 20A 120/277V Autogrd B&S Iv

Eaton

  • $12.58 (Each)
  • $12.58 (Each)

  • $125.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH1221V
Manufacturer
Eaton
Manufacturer's Part Number
AH1221V
Description
SW Toggle SP 20A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664734687 / 00032664734687
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.58 (Each)
Standard Packaging
$125.80 (Per 10)
Resources
Images
 
 
AH1221V - Large Image
 
AH1221V - Large Image
 
AH1221V - Large Image
 
AH1221V - Small Image
Other Links
 
 
AH1221V - Other
 
AH1221V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
Polycarbonate
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
SW Toggle SP 20A 120/277V Autogrd B&S Iv
Description
SW TOGGLE SP 20A 120/277V AUTOGRD B&S IV
extra long description
EWD AH1221V SW Toggle SP 20A 120/27
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Polycarbonate
Features
Arrow Hart Industrial Grade toggle and decorator switches
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
AH1221V
GTIN
00032664734687
UPC
032664734687
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat