AH1223L - SW LKG 3WAY 20A 120/277V Autogrd B&S BR

Eaton

  • $24.54 (Each)
  • $24.54 (Each)

  • $1,227.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH1223L
Manufacturer
Eaton
Manufacturer's Part Number
AH1223L
Description
SW LKG 3WAY 20A 120/277V Autogrd B&S BR
Eaton Locking Switch, #14-10 Awg, 20A, 120/277V, Back and Side Wiring, Key Actuator, Maintained Closure, Brown, Three-Way, Urea
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664706332 / 00032664706332
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.54 (Each)
Standard Packaging
$1,227.00 (Per 50)
Resources
Images
 
 
AH1223L - Small Image
 
AH1223L - Large Image
 
AH1223L - Large Image
 
AH1223L - Large Image
 
AH1223L - Video
Attachments
 
 
AH1223L - Specification Sheet
Brochures
 
 
AH1223L - Brochure
Other Links
 
 
AH1223L - Other
 
AH1223L - Other
 
AH1223L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
amperage rating
20
actuator
Key
Material
UREA
Descriptions
Product Type
SW LKG 3WAY 20A 120/277V Autogrd B&S BR
Description
SW LKG 3WAY 20A 120/277V AUTOGRD B&S BR
extra long description
EWD AH1223L SW Lkg 3Way 20A 120/277
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description
Eaton locking switch, #14-10 AWG, 20A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Three-way, Urea
Special Features
Locking
Additional Information
dimensions
1.3000 IN X 1.0050 IN X 4.1900 IN
Switch Type
Key
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1223L
GTIN
00032664706332
UPC
032664706332
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Locking switch
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed,UL Recognized,NAFTA
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat