AH1223W - SW TOGGLE3WAY 20A 120/277VAUTOGRD B&S WH

Eaton

  • $14.28 (Each)
  • $14.28 (Each)

  • $142.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH1223W
Manufacturer
Eaton
Manufacturer's Part Number
AH1223W
Description
SW TOGGLE3WAY 20A 120/277VAUTOGRD B&S WH
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Wall, 120/277V, Back and Side, Screw, White, Three-Way, Brass, Terminals: 0.031 In, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664734861 / 00032664734861
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.28 (Each)
Standard Packaging
$142.80 (Per 10)
Resources
Images
 
 
AH1223W - Large Image
 
AH1223W - Large Image
 
AH1223W - Large Image
 
AH1223W - Small Image
 
AH1223W - Video
Attachments
 
 
AH1223W - Specification Sheet
Brochures
 
 
AH1223W - Brochure
Other Links
 
 
AH1223W - Other
 
AH1223W - Other
 
AH1223W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V
amperage rating
20
Poles
1
Material
Polycarbonate
Descriptions
extra long description
EWD AH1223W SW Toggle3Way 20A 120/2
Description
SW TOGGLE3WAY 20A 120/277VAUTOGRD B&S WH
Product Type
SW TOGGLE3WAY 20A 120/277VAUTOGRD B&S WH
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Long Description
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Wall, 120/277V, Back and side, Screw, White, Three-Way, Brass, Terminals: 0.031 in, Polycarbonate
Special Features
Commercial Grade
Additional Information
media
Yes
dimensions
1.3000 IN X 1.0050 IN X 4.1900 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1223W
GTIN
00032664734861
UPC
032664734861
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Industrial grade toggle switch
Packaging
Weight per each
0.001
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM,Federal Specification Classification W-S-896E
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat