AH1258BKF - Recp SGL Flush 50A 125/250V 3P4W STR BK

Eaton

  • $8.86 (Each)
  • $8.86 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH1258BKF
Manufacturer
Eaton
Manufacturer's Part Number
AH1258BK-F
Description
Recp SGL Flush 50A 125/250V 3P4W STR BK
Recp SGL Flush 50A 125/250V 3P4W STR BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664006388 / 00032664006388
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.86 (Each)
Resources
Attachments
 
 
AH1258BKF - Specification Sheet
Brochures
 
 
AH1258BKF - Brochure
Other Links
 
 
AH1258BKF - Other
Images
 
 
AH1258BKF - Small Image
 
AH1258BKF - Large Image
 
AH1258BKF - Large Image
 
AH1258BKF - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Recp Sgl Flush 50A 125/250V 3P4W Str BK
Description
RECP SGL FLUSH 50A 125/250V 3P4W STR BK
Product Type
Recp SGL Flush 50A 125/250V 3P4W STR BK
extra long description
EWD AH1258BK-F Recp Sgl Flush 50A 1
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Additional Information
dimensions
2.1120 IN X 2.4550 IN X 3.6880 IN
Manufacturer Information
Manufacturers Part Number
AH1258BK-F
Brand
Eaton
GTIN
00032664006388
UPC
032664006388
Taxonomies, Classifications, and Categories
Type
Power device receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Mobile Machinery and Equipment - Recreational (Golf Carts, UTV)Mobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherVehicles: On-Road - Vehicle: Infra (Elec Charging)Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat