AH2000 - Key Replacement For Ah Locking Switches

Eaton

  • $10.96 (Each)
  • $10.96 (Each)

  • $1,096.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH2000
Manufacturer
Eaton
Manufacturer's Part Number
AH2000
Description
Key Replacement For Ah Locking Switches
Eaton Key, Used With 1895L and 1995L Locking Switches
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
040893040936 / 00040893040936
Weight per unit
0.01 L
Price & Packaging
Minimum Order Quantity
1
Unit
$10.96 (Each)
Standard Packaging
$1,096.00 (Per 100)
Resources
Images
 
 
AH2000 - Small Image
 
AH2000 - Large Image
 
AH2000 - Video
Attachments
 
 
AH2000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Key Replacement For Ah Locking Switches
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Description
KEY REPLACEMENT FOR AH LOCKING SWITCHES
extra long description
EWD AH2000 Key Replacement for AH L
Special Features
Industrial grade
Long Description
Eaton key, Used with 1895L and 1995L locking switches
Additional Information
media
Yes
dimensions
1.3100 IN X 3.2800 IN X 1.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH2000
GTIN
00040893040936
UPC
040893040936
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Replacement
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat