AH3100P6W - Plug Pin&Sleeve 100A 250V 2P3W WT BL

Eaton

  • $525.60 (Each)
  • $525.60 (Each)

  • $4,204.80 (Per 8)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH3100P6W
Manufacturer
Eaton
Manufacturer's Part Number
AH3100P6W
Description
Plug Pin&Sleeve 100A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #4 -1/0 Awg, #12 - #16 Awg (Pilot), 100A, Extra Heavy-Duty, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, IP69K, Nylon, Two-Pole, Three-Wire, Grounding, 0.97-1.94IN (2.46-5.00CM), Male
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732539 / 00032664732539
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$525.60 (Each)
Standard Packaging
$4,204.80 (Per 8)
Resources
Images
 
 
AH3100P6W - Large Image
 
AH3100P6W - Large Image
 
AH3100P6W - Large Image
 
AH3100P6W - Video
Attachments
 
 
AH3100P6W - Specification Sheet
Other Links
 
 
AH3100P6W - Other
 
AH3100P6W - Other
 
AH3100P6W - Other
Brochures
 
 
AH3100P6W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.97-1.94
Phase
1
amperage rating
100
Poles
2
Voltage Rating
250V/AC
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
13.375 x 5.5 x 5.625
Descriptions
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Description
PLUG PIN&SLEEVE 100A 250V 2P3W WT BL
Long Description
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #4 -1/0 AWG, #12 - #16 AWG (pilot), 100A, Extra Heavy-Duty, 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.97-1.94in (2.46-5.00cm), Male
Special Features
Watertight P&S plugs
Product Type
Plug Pin&Sleeve 100A 250V 2P3W WT BL
extra long description
EWD AH3100P6W Plug Pin&Sleeve 100A
Additional Information
dimensions
13.3750 IN X 5.5000 IN X 5.6250 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH3100P6W
GTIN
00032664732539
UPC
032664732539
Taxonomies, Classifications, and Categories
Type
Pin and Sleeve plug
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
standard
cRUus
Mounting
Cable
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat