AH330C6W - Conn Pin&Sleeve 30A 250V 2P3W WT BL

Eaton

  • $105.61 (Each)
  • $105.61 (Each)

  • $2,534.64 (Per 24)
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
AH330C6W
Manufacturer
Eaton
Manufacturer's Part Number
AH330C6W
Description
Conn Pin&Sleeve 30A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #10 -#2 Awg, 30A, Extra Heavy-Duty, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, IP69K, Nylon, Two-Pole, Three-Wire, Grounding, 0.433-0.985IN (1.10-2.5CM), Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893619446 / 00040893619446
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.61 (Each)
Standard Packaging
$2,534.64 (Per 24)
Resources
Images
 
 
AH330C6W - Small Image
 
AH330C6W - Large Image
 
AH330C6W - Large Image
 
AH330C6W - Large Image
 
AH330C6W - Video
Attachments
 
 
AH330C6W - Specification Sheet
Brochures
 
 
AH330C6W - Brochure
Other Links
 
 
AH330C6W - Other
 
AH330C6W - Other
 
AH330C6W - Other
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
Nylon
Descriptions
Description
CONN PIN&SLEEVE 30A 250V 2P3W WT BL
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Conn Pin&Sleeve 30A 250V 2P3W WT BL
extra long description
EWD AH330C6W Conn Pin&Sleeve 30A 25
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.433-0.985in (1.10-2.5cm), Female, Nylon
Special Features
Watertight P&S connectors
Additional Information
media
Yes
dimensions
10.3750 IN X 4.7500 IN X 4.8130 IN
Manufacturer Information
Manufacturers Part Number
AH330C6W
Brand
Eaton
GTIN
00040893619446
UPC
040893619446
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Packaging
Weight per each
24
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH330C6W.
Jump To:

Cross Referenced

These items are similar to AH330C6W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
330C6W Bryant Electric 00781786250413
AH330C6W Eaton Wiring Devices 00040893619446
CD330C6W Eaton Wiring Devices 00040893693200
HBL330C6W Hubbell Wiring Device-Kellems 00783585403519
330C6W Leviton 00078477838617
PS330C6W Legrand Pass & Seymour 00785007621068

* All prices subject to change.

Begin Live Chat