AH330P6W - Plug Pin&Sleeve 30A 250V 2P3W WT BL

Eaton

  • $96.02 (Each)
  • $96.02 (Each)

  • $2,304.48 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AH330P6W
Manufacturer
Eaton
Manufacturer's Part Number
AH330P6W
Description
Plug Pin&Sleeve 30A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #10 -#2 Awg, 30A, Extra Heavy-Duty, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, IP69K, Nylon, Two-Pole, Three-Wire, Grounding, 0.433-0.985IN (1.10-2.5CM), Male, Nylon
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732317 / 00326647323174
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.02 (Each)
Standard Packaging
$2,304.48 (Per 24)
Resources
Images
 
 
AH330P6W - Small Image
 
AH330P6W - Large Image
 
AH330P6W - Large Image
 
AH330P6W - Large Image
 
AH330P6W - Video
Attachments
 
 
AH330P6W - Specification Sheet
Brochures
 
 
AH330P6W - Brochure
Other Links
 
 
AH330P6W - Other
 
AH330P6W - Other
 
AH330P6W - Other
Features
Material
Nylon
Descriptions
Long Description
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, 0.433-0.985in (1.10-2.5cm), Male, Nylon
Special Features
Watertight P&S plugs
Description
PLUG PIN&SLEEVE 30A 250V 2P3W WT BL
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Plug Pin and Sleeve 30A 250V 2P3W WT BL
extra long description
EWD AH330P6W Plug Pin&Sleeve 30A 25
Additional Information
dimensions
10.3750 IN X 4.7500 IN X 4.8130 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH330P6W
Brand
Eaton
GTIN
00326647323174
UPC
032664732317
Taxonomies, Classifications, and Categories
Type
Pin and Sleeve plug
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
24
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
There were no add-on items found for AH330P6W.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds