AH330R6W - Recp Pin&Sleeve 30A 250V 2P3W WT BL

Eaton

  • $103.22 (Each)
  • $103.22 (Each)

  • $3,303.04 (Per 32)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH330R6W
Manufacturer
Eaton
Manufacturer's Part Number
AH330R6W
Description
Recp Pin&Sleeve 30A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Receptacle, IP69K Rated, #10 -#2 Awg, 30A, Extra Heavy-Duty, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, IP69K, Nylon, Two-Pole, Three-Wire, Grounding, AHBB30 Back Box Style, Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664731938 / 00032664731938
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$103.22 (Each)
Standard Packaging
$3,303.04 (Per 32)
Resources
Images
 
 
AH330R6W - Large Image
 
AH330R6W - Large Image
 
AH330R6W - Small Image
 
AH330R6W - Video
Attachments
 
 
AH330R6W - Specification Sheet
Brochures
 
 
AH330R6W - Brochure
Other Links
 
 
AH330R6W - Other
 
AH330R6W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Poles
2
Voltage Rating
250V/AC
amperage rating
30
Material
Nylon
insulation
Nylon PA6-GF30FR (17)
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
5.5 x 4.75 x 5
Descriptions
Description
RECP PIN&SLEEVE 30A 250V 2P3W WT BL
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow Hart pin and sleeve receptacle, IP69K Rated, #10 -#2 AWG, 30A, Extra Heavy-Duty, 250V, Back wire, Blue, Nickel plated brass, IP67, IP69K, Nylon, Two-pole, Three-wire, grounding, AHBB30 Back box style, Female, Nylon
Special Features
Watertight P&S receptacles
Product Type
Recp Pin&Sleeve 30A 250V 2P3W WT BL
extra long description
EWD AH330R6W Recp Pin&Sleeve 30A 25
Additional Information
dimensions
3.7500 IN X 4.2100 IN X 3.1250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH330R6W
Brand
Eaton
GTIN
00032664731938
UPC
032664731938
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
32
Carton
1
Package
32
Uses, Certifications, and Standards
Mounting
Flange Mount
standard
IEC, UL, CSA
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
environmental conditions
IP67 & IP69k
Temperature Rating
Max. 30°C (86°F) after 50 cycles of overload @150% of rated current
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat