AH360C6W - Conn Pin&Sleeve 60A 250V 2P3W WT BL

Eaton

  • $290.46 (Each)
  • $290.46 (Each)

  • $3,485.52 (Per 12)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH360C6W
Manufacturer
Eaton
Manufacturer's Part Number
AH360C6W
Description
Conn Pin&Sleeve 60A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, Nylon, 2-Pole, 3-Wire, 0.66-1.5IN (1.68-3.81CM), Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732836 / 00032664732836
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.46 (Each)
Standard Packaging
$3,485.52 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
AH360C6W - Specification Sheet
Images
 
 
AH360C6W - Small Image
 
AH360C6W - Large Image
 
AH360C6W - Large Image
 
AH360C6W - Large Image
 
AH360C6W - Video
Other Links
 
 
AH360C6W - Other
 
AH360C6W - Other
 
AH360C6W - Other
Brochures
 
 
AH360C6W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CONN PIN&SLEEVE 60A 250V 2P3W WT BL
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, 0.66-1.5in (1.68-3.81cm), Female, Nylon
extra long description
EWD AH360C6W Conn Pin&Sleeve 60A 25
Product Type
Conn Pin&Sleeve 60A 250V 2P3W WT BL
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
AH360C6W
Brand
Eaton
GTIN
00032664732836
UPC
032664732836
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Packaging
Weight per each
24
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat