AH360C6W - Conn Pin&Sleeve 60A 250V 2P3W WT BL

Eaton

  • $290.46 (Each)
  • $290.46 (Each)

  • $3,485.52 (Per 12)
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
AH360C6W
Manufacturer
Eaton
Manufacturer's Part Number
AH360C6W
Description
Conn Pin&Sleeve 60A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, Nylon, 2-Pole, 3-Wire, 0.66-1.5IN (1.68-3.81CM), Female, Nylon
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664732836 / 00326647328360
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.46 (Each)
Standard Packaging
$3,485.52 (Per 12)
Resources
Images
 
 
AH360C6W - Small Image
 
AH360C6W - Large Image
 
AH360C6W - Large Image
 
AH360C6W - Large Image
 
AH360C6W - Video
Attachments
 
 
AH360C6W - Specification Sheet
Brochures
 
 
AH360C6W - Brochure
Other Links
 
 
AH360C6W - Other
 
AH360C6W - Other
 
AH360C6W - Other
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
Nylon
Descriptions
Description
CONN PIN&SLEEVE 60A 250V 2P3W WT BL
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
extra long description
EWD AH360C6W Conn Pin&Sleeve 60A 25
Long Description
Eaton Arrow Hart pin and sleeve connector, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, 0.66-1.5in (1.68-3.81cm), Female, Nylon
Special Features
Watertight P&S connectors
Product Type
Conn Pin and Sleeve 60A 250V 2P3W WT BL
Additional Information
media
Yes
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
Manufacturer Information
Manufacturers Part Number
AH360C6W
Brand
Eaton
GTIN
00326647328360
UPC
032664732836
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve connector
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat