AH360P6W - Plug Pin&Sleeve 60A 250V 2P3W WT BL

Eaton

  • $243.68 (Each)
  • $243.68 (Each)

  • $2,924.16 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
AH360P6W
Manufacturer
Eaton
Manufacturer's Part Number
AH360P6W
Description
Plug Pin&Sleeve 60A 250V 2P3W WT BL
Eaton Arrow Hart Pin and Sleeve Plug, IP69K Rated, #8 - #2 Awg, #10 - #2 Awg (Ground), #12 - #16 Awg (Pilot), 60A, 250V, Back Wire, Blue, Nickel Plated Brass, IP67, Nylon, 2-Pole, 3-Wire, Grounding, 0.66-1.5IN (1.68-3.81CM), Male
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893622910 / 00040893622910
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.68 (Each)
Standard Packaging
$2,924.16 (Per 12)
Resources
Images
 
 
AH360P6W - Small Image
 
AH360P6W - Large Image
 
AH360P6W - Large Image
 
AH360P6W - Large Image
 
AH360P6W - Video
Attachments
 
 
AH360P6W - Specification Sheet
Brochures
 
 
AH360P6W - Brochure
Other Links
 
 
AH360P6W - Other
 
AH360P6W - Other
 
AH360P6W - Other
Features
Material
Nylon
Descriptions
Description
PLUG PIN&SLEEVE 60A 250V 2P3W WT BL
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Plug Pin&Sleeve 60A 250V 2P3W WT BL
extra long description
EWD AH360P6W Plug Pin&Sleeve 60A 25
Long Description
Eaton Arrow Hart pin and sleeve plug, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 2-pole, 3-wire, grounding, 0.66-1.5in (1.68-3.81cm), Male
Special Features
Watertight P&S plugs
Additional Information
media
Yes
dimensions
11.5000 IN X 5.1250 IN X 5.1250 IN
Manufacturer Information
Manufacturers Part Number
AH360P6W
Brand
Eaton
GTIN
00040893622910
UPC
040893622910
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin and Sleeve plug
Availability
Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cRUus
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of AH360P6W.
Jump To:

Cross Referenced

These items are similar to AH360P6W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
360P6W Bryant Electric 00781786250642
AH360P6W Eaton Wiring Devices 00040893622910
HBL360P6W Hubbell Wiring Device-Kellems 00783585403823
360P6W Leviton 00078477838082
PS360P6W Legrand Pass & Seymour 00785007840056
There were no add-on items found for AH360P6W.

* All prices subject to change.

false