AH38BKF - Recp SGL Flush 30A 125/250V 3P3W STR BK

Eaton

  • $9.46 (Each)
  • $9.46 (Each)

  • $236.50 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH38BKF
Manufacturer
Eaton
Manufacturer's Part Number
AH38BK-F
Description
Recp SGL Flush 30A 125/250V 3P3W STR BK
Eaton Power Device Receptacle SGL Flush 30 A 125/250 V 3P3W STR BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
032664005923 / 00032664005923
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.46 (Each)
Standard Packaging
$236.50 (Per 25)
Resources
Images
 
 
AH38BKF - Large Image
 
AH38BKF - Large Image
 
AH38BKF - Large Image
 
AH38BKF - Small Image
 
ah38bkf - Large Image
 
AH38BKF - Small Image
Attachments
 
 
AH38BKF - Specification Sheet
Brochures
 
 
AH38BKF - Brochure
Other Links
 
 
AH38BKF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp SGL Flush 30A 125/250V 3P3W STR BK
extra long description
EWD AH38BK-F Recp Sgl Flush 30A 125
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Description
RECP SGL FLUSH 30A 125/250V 3P3W STR BK
Long Description
Eaton power device receptacle Sgl Flush 30 A 125/250 V 3P3W Str BK
Additional Information
dimensions
2.2900 IN X 2.2500 IN X 3.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AH38BK-F
GTIN
00032664005923
UPC
032664005923
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Power device receptacle
Packaging
Weight per each
0.3
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Mobile Machinery and Equipment - Recreational (Golf Carts, UTV)Mobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherVehicles: On-Road - Vehicle: Infra (Elec Charging)Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat