AH4100P5W - Plug Pin&Sleeve 100A 600V 3PH 3P4W WT BK

Eaton

  • $462.09 (Each)
  • $462.09 (Each)

  • $3,696.72 (Per 8)
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
AH4100P5W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100P5W
Description
Plug Pin&Sleeve 100A 600V 3PH 3P4W WT BK
CRS-H AH4100P5W Plug Pin and Sleeve
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893620541 / 00040893620541
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.09 (Each)
Standard Packaging
$3,696.72 (Per 8)
Resources
Images
 
 
AH4100P5W - Small Image
 
AH4100P5W - Large Image
 
AH4100P5W - Large Image
 
AH4100P5W - Large Image
 
AH4100P5W - Large Image
 
AH4100P5W - Video
Attachments
 
 
AH4100P5W - Specification Sheet
Brochures
 
 
AH4100P5W - Brochure
Other Links
 
 
AH4100P5W - Other
 
AH4100P5W - Other
 
AH4100P5W - Other
 
AH4100P5W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Wire Size
0.97-1.94
Poles
3
Voltage Rating
3Ø 600V/AC
Phase
3
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
13.375 x 5.5 x 5.625
Descriptions
Description
PLUG PIN&SLEEVE 100A 600V 3PH 3P4W WT BK
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Long Description
CRS-H AH4100P5W PLUG PIN AND SLEEVE
Special Features
Watertight P&S plugs
Product Type
Plug Pin and Sleeve 100A 600V 3PH 3P4W W
Additional Information
dimensions
13.3750 IN X 5.5000 IN X 5.6250 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
AH4100P5W
Brand
Eaton
GTIN
00040893620541
UPC
040893620541
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AH4100P5W.
Jump To:

Cross Referenced

These items are similar to AH4100P5W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4100P5W Bryant Electric 00781786250826
AH4100P5W Eaton Wiring Devices 00040893620541
HBL4100P5W Hubbell Wiring Device-Kellems 00783585404035
4100P5W Leviton 00078477838891
PS4100P5W Legrand Pass & Seymour 00785007041132
4100P5W Woodhead 00786788640507

* All prices subject to change.

Begin Live Chat