AH4100P7W - Plug Pin&Sleeve 100A 480V 3PH 3P4W WT RD

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH4100P7W
Manufacturer
Eaton
Manufacturer's Part Number
AH4100P7W
Description
Plug Pin&Sleeve 100A 480V 3PH 3P4W WT RD
CRS-H AH4100P7W Plug Pin and Sleeve
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893620848 / 00040893620848
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AH4100P7W - Small Image
 
AH4100P7W - Large Image
 
AH4100P7W - Large Image
 
AH4100P7W - Large Image
 
AH4100P7W - Video
Attachments
 
 
AH4100P7W - Specification Sheet
Brochures
 
 
AH4100P7W - Brochure
Other Links
 
 
AH4100P7W - Other
 
AH4100P7W - Other
 
AH4100P7W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
0.97-1.94
amperage rating
100
Poles
3
Phase
3
Voltage Rating
3Ø 480V/AC
Material
Nylon
connection
Pin & Sleeve
Material, Color, and Finish
Color
Blue & Gray
Dimensions and Weight
Size
13.375 x 5.5 x 5.625
Descriptions
Description
PLUG PIN&SLEEVE 100A 480V 3PH 3P4W WT RD
Long Description
CRS-H AH4100P7W PLUG PIN AND SLEEVE
Special Features
Watertight P&S plugs
Features
Eaton's Arrow Hart full line of pin and sleeve devices offer sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance, and watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.
Product Type
Plug Pin and Sleeve 100A 480V 3PH 3P4W W
Additional Information
media
Yes
dimensions
13.3750 IN X 5.5000 IN X 5.6250 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AH4100P7W
GTIN
00040893620848
UPC
040893620848
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24
Carton
1
Package
8
Uses, Certifications, and Standards
Mounting
Cable
Application
IEC 309 Products
standard
IEC, UL, CSA
environmental conditions
IP67 & IP69k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat